Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16AYA10 = F7745B

  • Mfr # 6609977-1

  • Zoro # G600984844


product price: $249.99
/ea
Sold in multiples of 8 for $1,999.92
Free Shipping & Returns

Key Features

Filtered
Yes
Input Type
Terminal Block
Operating Temperature Range
-10 ° - 40 °C
Wiring Configuration
WYE (4 wire + ground)
Current Rating
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609977-1
Zoro #
G600984844
UPC #
-
Country of Origin
Romania

Details

Filtered
Yes
Input Type
Terminal Block
Operating Temperature Range
-10 ° - 40 °C
Wiring Configuration
WYE (4 wire + ground)
Current Rating
16 A
Filter Type
Power Line
Output Type
Terminal Block
Voltage (Max)
440 VAC
Leakage Current (Max) (250VAC, 50Hz)
2.82 mA
Mount Style
Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.