Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16EQ1=F8365

  • Mfr # 7-1609097-8

  • Zoro # G700984959


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Current Rating (A)
16
Mount Style
Flanged
Filtered
Yes
Input Type
.250" FASTON
Output Type
.250" FASTON
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1609097-8
Zoro #
G700984959
UPC #
-
Country of Origin
China

Details

Current Rating (A)
16
Mount Style
Flanged
Filtered
Yes
Input Type
.250" FASTON
Output Type
.250" FASTON
Filter Type
Power Line
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.29
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.51
Voltage (Max) (VAC)
250
Operating Temperature Range (°C)
-10 ° - 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.