Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 16P AMPMODU II STIFT LEI 1-826936-6

16P AMPMODU II STIFT LEI (Discontinued)

  • Mfr # 1-826936-6
  • Zoro # G001041900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-826936-6
Zoro #
G001041900
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Type
Breakaway
Color
Green
Material
PBT
Terminal Type
Through Hole
Number of Contacts
16
Number of Rows
1
Terminal Finish
Tin Plated
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Current Rating
5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.