16P CMNL PLUG HSG M/M NATL

  • Mfr # 1-480438-0

  • Zoro # G600956018


product price: $2.49
/ea
Sold in multiples of 1000 for $2,490.00

Key Features

Color
Natural
For Use With
Pin (Cap) Housing
Height
21.59 mm
Number of Rows
2
Width
18.42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-480438-0
Zoro #
G600956018
UPC #
-
Country of Origin
United States

Dimensions

Height
21.59 mm
Width
18.42 mm
Length
40.26 mm

Details

Item
Housing
Color
Natural
For Use With
Pin (Cap) Housing
Number of Rows
2
Material
Nylon
Application
Power, Signal
Standards
UL E28476; CSA Certified; UL Recognized and Certified
Features
Circuit Identification Feature
Contact Type
Socket
Max. Voltage
250V AC
Hole Center to Center
4.95 mm
Number of Contacts
16
Flammability Rating
UL 94 V-2
Max. Temp.
105°C
Terminal Type
Crimp
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.