
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5172068-1
Zoro #
G300956141
UPC #
-
Country of Origin
Japan
Dimensions
Height
26.3 mm
Length
71.2 mm
Width
25 mm
Min. Single Wire Size
0.22 mm2
Max. Single Wire Size
2.18 mm2
Details
Item
Connector
Color
Blue
Number of Rows
2
Material
Glass-Filled PBT
Application
Power, Signal
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Max. Voltage
250V
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Max. Temp.
120°C
Connector Terminates To
Wire & Cable
Hole Center to Center
5 mm
Number of Contacts
16
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.