This item is Discontinued.

Te Connectivity 16P FH PLUG VAL-U-LOK FH GWT/V0 1-2296206-6

16P FH PLUG VAL-U-LOK FH GWT/V0 (Discontinued)

  • Mfr # 1-2296206-6
  • Zoro # G600955455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-2296206-6
Zoro #
G600955455
UPC #
-
Country of Origin
China

Details

Number of Rows
2
Material
Nylon
Application
Power
Hole Center to Center
4.2 mm
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Connector Type
Plug
Contact Type
Socket
Number of Contacts
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.