Zoro Homepage
This item is Discontinued.
Te Connectivity 16P FH PLUG VAL-U-LOK V0 1-1586017-6

16P FH PLUG VAL-U-LOK V0 (Discontinued)

  • Mfr # 1-1586017-6
  • Zoro # G800956399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1586017-6
Zoro #
G800956399
UPC #
-
Country of Origin
China

Dimensions

Width
0.937 in
Height
9.6 mm
Length
34.8 mm
Max. Insulation Dia.
0.122 in

Details

Item
Housing
Number of Rows
2
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Features
Circuit Identification Feature; With Multiple Contact Types
Color
White
Material
Nylon
Max. Temp.
105°C
Max. Voltage
600V AC
Number of Contacts
16
Wire Type
Discrete
Hole Center to Center
4.2 mm
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.