This item is Discontinued.

Te Connectivity 16P MICRO MNL ASSY RA SMT LF 4-794627-6

16P MICRO MNL ASSY RA SMT LF (Discontinued)

  • Mfr # 4-794627-6
  • Zoro # G301043932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-794627-6
Zoro #
G301043932
UPC #
-
Country of Origin
China

Dimensions

Length
24.86 mm
Min. Single Wire Size
30 AWG
Width
7.37 mm
Height
8.11 mm
Max. Insulation Dia.
1.52 mm
Max. Single Wire Size
20 AWG
Contact Plating Thickness
2.54 to 7.62 µm

Details

Item
Header
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
High Temperature Nylon
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Terminal Type
Surface Mount
Number of Rows
2
Terminal Finish
Matte Tin Plated
Contact Type
Pin
Number of Contacts
16
Flammability Rating
UL 94 V-0
Current Rating
5 A
Hole Center to Center
3 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.