This item is Discontinued.

Te Connectivity 16P MICRO MNL ASSY VRT SMT LF 4-794638-6

16P MICRO MNL ASSY VRT SMT LF (Discontinued)

  • Mfr # 4-794638-6
  • Zoro # G801044033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-794638-6
Zoro #
G801044033
UPC #
-
Country of Origin
China

Dimensions

Length
31.04 mm
Min. Single Wire Size
30 AWG
Width
6.86 mm
Height
9.24 mm
Max. Single Wire Size
20 AWG
Contact Plating Thickness
0.76 µm

Details

Item
Header
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
High Temperature Nylon
Hole Center to Center
3 mm
Terminal Finish
Matte Tin Plated
Terminal Type
Surface Mount
Connector Terminates To
Printed Circuit Board
Current Rating
5 A
Number of Contacts
16
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Number of Rows
2
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.