Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16P MINI UMNL PLUG HSG

  • Mfr # 770583-1

  • Zoro # G300957728


product price: $1.15
/ea
Sold in multiples of 80 for $92.00

Key Features

Color
White
For Use With
Mini-Universal MATE-N-LOK Cap Housing
Number of Rows
2
Material
Nylon
Application
Power, Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770583-1
Zoro #
G300957728
UPC #
-
Country of Origin
Mexico

Details

Item
Housing
Color
White
For Use With
Mini-Universal MATE-N-LOK Cap Housing
Number of Rows
2
Material
Nylon
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Contact Type
Socket
Hole Center to Center
4.14 mm
Number of Contacts
16
Flammability Rating
UL 94 V-0
Max. Voltage
600V AC/DC
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.