Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16P MINI UMNL R/A HDR ASSY AU

  • Mfr # 770974-2

  • Zoro # G100939658


product price: $13.79
/ea
Sold in multiples of 10 for $137.90

Key Features

Type
Header
Color
White
Min. Single Wire Size
30 AWG
Insulation Material
Nylon
Max. Voltage
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770974-2
Zoro #
G100939658
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
30 AWG
Width
9.8 mm
Height
13.49 mm
Length
34.7 mm
Max. Single Wire Size
16 AWG
Maximum Single Wire Size
16 AWG
Minimum Single Wire Size
30 AWG

Details

Item
Connector
Type
Header
Color
White
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
9.5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
Number of Ports
16
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Connector Type
Header
Terminal Type
Through Hole - Solder
Material
Nylon
Hole Center to Center
4.14 mm
For Use With
Plug Housing
Current Rating
9.5 A
Number of Rows
2
Number of Contacts
16
Contact Type
Pin
Contact Finish
Gold Plated
Terminal Finish
Matte Tin-Lead Plated
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.