Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 16P MINI UMNL2 CAP HSG UL94V0 794207-1

16P MINI UMNL2 CAP HSG UL94V0 (Discontinued)

  • Mfr # 794207-1
  • Zoro # G300957094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794207-1
Zoro #
G300957094
UPC #
-
Country of Origin
United States

Details

Item
Housing
Number of Rows
2
Color
Natural
For Use With
Mini-Universal MATE-N-LOK 2 Plug Housing
Application
Power, Signal
Material
Nylon
Standards
UL E28476; UL Recognized
Max. Voltage
600V AC/DC
Flammability Rating
UL 94 V-0
Number of Contacts
16
Max. Temp.
105°C
Terminal Type
Crimp
Contact Type
Pin
Connector Terminates To
Wire & Cable
Hole Center to Center
4.14 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.