This item is Discontinued.

Te Connectivity 16P MTA100 CONN ASSY GRN 4-640443-6

16P MTA100 CONN ASSY GRN (Discontinued)

  • Mfr # 4-640443-6
  • Zoro # G400928529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-640443-6
Zoro #
G400928529
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.7 in

Details

Item
Connector
Insulation Color
Green
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Wire Range
0.08 to 0.09 mm²
Max. Temp.
221 Degrees F
Wire Type
Discrete Wire, Stranded
Max. Voltage
250V AC
Standards
UL, CSA Listed
Terminal Type
Closed End Receptacle
Connection Material
Copper Alloy
Features
Strain Relief
Application
Signal, Wire and Cable
Insulation Dia
0.06 in
Contact Plating Material
Nickel
Mounting Type
Cable Mount
Terminal Orientation
90 °

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.