Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 16P MTA100 CONN ASSY POL RIB 1-643814-6

16P MTA100 CONN ASSY POL RIB (Discontinued)

  • Mfr # 1-643814-6
  • Zoro # G100928041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-643814-6
Zoro #
G100928041
UPC #
-
Country of Origin
China

Dimensions

Overall Length
40.64 mm

Details

Item
Connector
Insulation Color
White
Standards
CSA, UL; UL
Connection Material
Copper Alloy
Wire Range
24 AWG
Max. Voltage
250V AC
Connection Type
Locking Lance, Socket, IDC
Terminal Type
Closed End Receptacle
Wire Type
Discrete Wire, Stranded
Features
Strain Relief
Max. Temp.
105 Degrees C
Application
Wire/Cable, Power
Insulation Dia
0.06 in
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.