Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16P MTA100 CONN ASSY POL RIB

  • Mfr # 4-643814-6

  • Zoro # G700928335


product price: $1.89
/ea
Sold in multiples of 65 for $122.85

Key Features

Insulation Color
White
Wire Type
Discrete Wire, Stranded
Max. Temp.
221 Degrees F
Overall Length
43.18 mm
Connection Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-643814-6
Zoro #
G700928335
UPC #
-
Country of Origin
China

Dimensions

Overall Length
43.18 mm

Details

Item
Connector
Insulation Color
White
Wire Type
Discrete Wire, Stranded
Max. Temp.
221 Degrees F
Connection Material
Copper Alloy
Wire Range
24 AWG
Terminal Type
Closed End Receptacle
Max. Voltage
250V AC
Features
Strain Relief
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Standards
UL, CSA Listed
Application
Signal, Wire and Cable, Power
Terminal Orientation
90 °
Contact Plating Material
Nickel
Mounting Type
Cable Mount
Insulation Dia
0.06 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.