
16P MTA100 CONN ASSY POL RIB
Mfr # 4-643815-6
Zoro # G900928463
product price: $2.75
/eaSold in multiples of 29 for $79.75
Key Features
Insulation Color
Blue
Standards
UL, CSA Listed
Max. Temp.
221 Degrees F
Max. Voltage
250V AC
Terminal Type
Closed End Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-643815-6
Zoro #
G900928463
UPC #
-
Country of Origin
China
Dimensions
Overall Length
43.18 mm
Details
Item
Connector
Insulation Color
Blue
Standards
UL, CSA Listed
Max. Temp.
221 Degrees F
Max. Voltage
250V AC
Terminal Type
Closed End Receptacle
Wire Range
26 AWG
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Wire Type
Stranded, Discrete Wire
Connection Material
Copper Alloy
Features
Strain Relief
Application
Signal, Wire and Cable, Power
Insulation Dia
0.06 in
Terminal Orientation
90 °
Mounting Type
Cable Mount
Contact Plating Material
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.