Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 16P MTA100 HDR ASSY (NARROW) 4-644456-6

16P MTA100 HDR ASSY (NARROW) (Discontinued)

  • Mfr # 4-644456-6
  • Zoro # G800928594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-644456-6
Zoro #
G800928594
UPC #
-
Country of Origin
China

Dimensions

Pin Length (In.)
0.295 in
Overall Length
1.688 in

Details

Item
Connector
Insulation Color
Natural
Features
Breakaway Header
Terminal Type
Straight Pin
Connection Type
Through Hole - Solder
Max. Temp.
221 Degrees F
Connection Material
Copper Alloy
Max. Voltage
250V AC
Standards
UL, CSA Listed
Application
Signal, Printed Circuit Board
Contact Plating Material
Nickel
Mounting Type
Board Mount; Vertical; Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.