
16P MTA100 HDR ASSY SQ R/A POL
Mfr # 1-640455-6
Zoro # G800928792
product price:Â $1.35
/ea
Sold in multiples of 67 for $90.45
Key Features
Insulation Color
Natural
Standards
UL, CSA Listed
Max. Voltage
250V AC
Overall Length
1.7 in
Features
Unshrouded Header
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-640455-6
Zoro #
G800928792
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.7 in
Pin Length (In.)
0.295 in
Details
Item
Connector
Insulation Color
Natural
Standards
UL, CSA Listed
Max. Voltage
250V AC
Features
Unshrouded Header
Max. Temp.
221 Degrees F
Connection Type
Right Angle, Through Hole - Solder
Connection Material
Copper Alloy
Terminal Type
Pin
Application
Signal, Printed Circuit Board
Mounting Type
Board Mount; Right Angle; Through Hole
Contact Plating Material
Nickel
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.