Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16P MTA156 HDR ASSY SQ R/A

  • Mfr # 1-640387-6

  • Zoro # G800928051


product price: $1.99
/ea
Sold in multiples of 250 for $497.50

Key Features

Insulation Color
Natural
Standards
UL, CSA Listed
Overall Length
2.496 in
Connection Type
Through Hole - Solder
Connection Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-640387-6
Zoro #
G800928051
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.496 in
Pin Length (In.)
0.4 in

Details

Item
Header
Insulation Color
Natural
Standards
UL, CSA Listed
Connection Type
Through Hole - Solder
Connection Material
Copper Alloy
Features
Unshrouded Header
Max. Temp.
221 Degrees F
Terminal Type
Pin, Tab
Max. Voltage
600V AC
Application
Power, Printed Circuit Board
Contact Plating Material
Nickel
Mounting Type
Board Mount; Right Angle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.