Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16P MTA156 HDR ASSY STR SQ SN

  • Mfr # 1-644749-6

  • Zoro # G500928375


product price: $2.15
/ea
Sold in multiples of 40 for $86.00

Key Features

Insulation Color
Natural
Max. Temp.
221 Degrees F
Features
Unshrouded Header
Standards
UL, CSA Listed
Max. Voltage
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-644749-6
Zoro #
G500928375
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.652 in
Pin Length (In.)
0.4 in

Details

Item
Connector
Insulation Color
Natural
Max. Temp.
221 Degrees F
Features
Unshrouded Header
Standards
UL, CSA Listed
Max. Voltage
600V AC
Terminal Type
Straight Pin
Connection Material
Copper Alloy
Connection Type
Through Hole - Solder
Application
Power, Printed Circuit Board, Power
Mounting Type
Board Mount; Vertical; Through Hole
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.