Zoro Homepage
This item is Discontinued.
Te Connectivity 16P SL156 HSG W/LCK RAMP NATL 1-640250-6

16P SL156 HSG W/LCK RAMP NATL (Discontinued)

  • Mfr # 1-640250-6
  • Zoro # G000955901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-640250-6
Zoro #
G000955901
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
18 AWG
Height
6.35 mm
Length
2.496 in

Details

Color
Natural
Item
Connector
Number of Rows
1
Max. Voltage
250V AC
Application
Power, Signal
Terminal Type
Crimp
Connector Type
Receptacle
For Use With
SL .156 Contacts
Max. Temp.
105°C
Hole Center to Center
3.96 mm
Material
Nylon
Standards
CSA Certified; UL E28476; UL Listed
Contact Type
Socket
Number of Contacts
16
Flammability Rating
UL 94 V-0
Current Rating
6.5 A
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.