
16P VAL-U-LOK R/A HDR GW
Mfr # 1-1586863-6
Zoro # G200937059
product price: $1.69
/eaSold in multiples of 43 for $72.67
Key Features
Wire Connector Style
Rectangular
Type
Header
Color
White
Min. Single Wire Size
26 AWG
Insulation Material
Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1586863-6
Zoro #
G200937059
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Min. Single Wire Size
26 AWG
Width
0.5118 in
Height
9.8 mm
Max. Insulation Dia.
3.1 mm
Max. Single Wire Size
18 AWG
Length
34.8 mm
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
18 AWG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.