Zoro Homepage
This item is Discontinued.
Te Connectivity 16P VAL-U-LOK R/A HDR SCRMT V2 1-1586043-6

16P VAL-U-LOK R/A HDR SCRMT V2 (Discontinued)

  • Mfr # 1-1586043-6
  • Zoro # G900938776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1586043-6
Zoro #
G900938776
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
26 AWG
Width
0.5118 in
Height
9.8 mm
Max. Single Wire Size
16 AWG
Max. Insulation Dia.
3.2 mm
Length
34.8 mm
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
16 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.