Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16P.DIP SWITCH ASSY

  • Mfr # 1-5161390-6

  • Zoro # G800946178


product price: $7.65
/ea
Sold in multiples of 1000 for $7,650.00

Key Features

Housing Material
Nylon - GF
Height
.334 in
Length
1.699 in
Actuator Color
Red
Actuator Style
Slide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5161390-6
Zoro #
G800946178
UPC #
-
Country of Origin
China

Dimensions

Height
.334 in
Length
1.699 in
Termination Post Length
.1259 in
Contact Mating Area Plating Thickness
98.42µin

Details

Housing Material
Nylon - GF
Actuator Color
Red
Actuator Style
Slide
Mounting Angle
Vertical
Centerline
.1 in
Housing Color
Natural
Operating Temperature Range
-25 to 70°C
Product Type
Switch
Sealed
No
Solder Tail Contact Plating
Tin
Configuration (Pole-Throw)
Single Pole - Single Throw
Switch Type
DIP
Auto-Insertable
No
UL Flammability Rating
UL 94V-0
Mounting Type
Through Hole
Number of Positions
16
Contact Mating Area Plating Material
Tin
Contact Base Material
Phosphor Bronze
Number of Switches
16

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.