Zoro Homepage
This item is Discontinued.
Te Connectivity 16POS MICRO MNL RCPT HSG 1-794617-6

16POS MICRO MNL RCPT HSG (Discontinued)

  • Mfr # 1-794617-6
  • Zoro # G200955336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-794617-6
Zoro #
G200955336
UPC #
-
Country of Origin
United States

Details

Item
Housing
Color
Black
Number of Rows
2
Max. Voltage
250V AC/DC
Application
Power, Signal
Material
Nylon
Terminal Type
Crimp
Max. Temp.
105°C
Hole Center to Center
3 mm
Standards
CSA Certified; UL E28476; UL Recognized
Contact Type
Socket
Number of Contacts
16
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.