
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1564407-1
Zoro #
G500956224
UPC #
-
Country of Origin
Germany
Dimensions
Width
1.567 in
Height
1.894 in
Length
62.5 mm
Details
Number of Rows
2
Color
Green
Features
Terminal Position Assurance
Material
Glass-Filled PBT
Max. Temp.
140°C
Flammability Rating
UL 94 V-0
Number of Contacts
16
Max. Voltage
42V DC
IP Rating
IP67
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.