Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 16POS  MIXED TAB HSG ASSY 4-1564407-1

16POS MIXED TAB HSG ASSY (Discontinued)

  • Mfr # 4-1564407-1
  • Zoro # G100957348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1564407-1
Zoro #
G100957348
UPC #
-
Country of Origin
Germany

Dimensions

Width
1.567 in
Height
1.894 in
Length
62.5 mm

Details

Number of Rows
2
Material
Glass-Filled PBT
Color
Blue
Features
Terminal Position Assurance
Flammability Rating
UL 94 V-0
Max. Voltage
42V DC
Max. Temp.
140°C
IP Rating
IP67
Number of Contacts
16

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.