Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16W MCP H RIGHT ANGLE HDR

  • Mfr # 953371-1

  • Zoro # G000940129


product price: $13.65
/ea
Sold in multiples of 15 for $204.75

Key Features

Color
Black
Application
Power, Signal
Width
1.28 in
UL 94 Flammability Rating
HB
Length
48.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953371-1
Zoro #
G000940129
UPC #
-
Country of Origin
Belgium

Dimensions

Width
1.28 in
Length
48.9 mm

Details

Item
Hybrid Header
Color
Black
Application
Power, Signal
UL 94 Flammability Rating
HB
Features
Hybrid Header; With Locking Interface
Hole Center to Center
0.131 in; 0.165 in
Terminal Type
Through Hole - Solder
Number of Contacts
16
Number of Rows
2
Flammability Rating
UL 94 HB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.