This item is Discontinued.

Te Connectivity 16WGF7=F8270E 4-1609090-3

16WGF7=F8270E (Discontinued)

  • Mfr # 4-1609090-3
  • Zoro # G600984455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-1609090-3
Zoro #
G600984455
UPC #
-
Country of Origin
United States

Details

Leakage Current (Max) (250VAC, 50Hz) (mA)
0.2
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.1
Filter Type
Power Line
Current Rating (A)
16
Operating Temperature Range (°C)
-10 ° - 40
Mount Style
Threaded
Filtered
Yes
Voltage (Max) (VAC)
250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.