Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 17 MODIV HSG COMP SR .100CL 3-87499-2

17 MODIV HSG COMP SR .100CL (Discontinued)

  • Mfr # 3-87499-2
  • Zoro # G600957398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-87499-2
Zoro #
G600957398
UPC #
-
Country of Origin
United States

Dimensions

Height
3.56 mm
Length
1.71 in

Details

Item
Connector
Color
Black
Number of Rows
1
Material
Thermoplastic
Standards
UL E28476; CSA LR7189
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Current Rating
3 A
Terminal Type
Crimp
Contact Type
Socket
Flame Retardant
Yes
Number of Contacts
17
Connection Material
Beryllium Copper
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Max. Voltage
250V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.