Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17 POS TWIN LEAF CRP HSG

  • Mfr # 583717-5

  • Zoro # G800957686


product price: $3.69
/ea
Sold in multiples of 25 for $92.25

Key Features

Number of Rows
2
Material
Glass-Filled Polyester
Height
3/4 in
Color
Black
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583717-5
Zoro #
G800957686
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3/4 in
Length
2 in

Details

Item
Housing
Number of Rows
2
Material
Glass-Filled Polyester
Color
Black
Number of Contacts
17
Current Rating
5 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Terminal Type
Crimp
Max. Temp.
105°C
Connector Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.