Zoro Homepage
This item is Discontinued.
Te Connectivity 170204-1 170204-1

170204-1 (Discontinued)

  • Mfr # 170204-1
  • Zoro # G701049305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170204-1
Zoro #
G701049305
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Wire Size
20 AWG
Minimum Wire Size
26 AWG
Max. Insulation Dia.
0.075 in
Contact Plating Thickness
0.8 µm

Details

Item
Connector Contact
Contact Material
Brass
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
Application
Signal
For Use With
Standard Profile Housing
Current Rating
2 A
Connection Material
Brass
Contact Finish
Pre-Tin Plated
Contact Type
Socket
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.