Zoro Homepage
This item is Discontinued.
Te Connectivity Crimp Wire Connector, 20 AWG Max, 250 V AC, 2:00 AM 170204-4

Crimp Wire Connector, 20 AWG Max, 250 V AC, 2:00 AM (Discontinued)

  • Mfr # 170204-4
  • Zoro # G001049159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170204-4
Zoro #
G001049159
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Wire Size
20 AWG
Minimum Wire Size
26 AWG
Max. Insulation Dia.
0.075 in
Contact Plating Thickness
15 µin
For Maximum Wire Size - Solid
20 AWG
For Minimum Wire Size - Solid
26 AWG

Details

Item
Crimp Wire Connector
Type
Crimp
Maximum Voltage
250 V AC
Current
2:00 AM
Maximum Operating Temperature
105 Degrees C
Application
Signal
Finish
Gold Plated
Connection Material
Phosphor Bronze
Contact Type
Socket
For Use With
Standard Profile Housing
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.