
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172234-1
Zoro #
G101041091
UPC #
-
Country of Origin
China
Details
Item
Housing
Number of Rows
1
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Mini-Universal MATE-N-LOK Plug Housing
Material
Nylon
Color
Natural
Application
Power, Signal
Hole Center to Center
4.14 mm
Max. Voltage
600V AC/DC
Number of Contacts
3
Terminal Type
Crimp
Contact Type
Pin
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.