Zoro Homepage
This item is Discontinued.
Te Connectivity 172339-1 172339-1

172339-1 (Discontinued)

  • Mfr # 172339-1
  • Zoro # G001040279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172339-1
Zoro #
G001040279
UPC #
-
Country of Origin
China

Details

Item
Housing
Number of Rows
2
Color
Natural
Application
Power, Signal
Material
Nylon
For Use With
Mini-Universal MATE-N-LOK Cap Housing
Standards
CSA Certified; UL E28476; UL Recognized
Flammability Rating
UL 94 V-2
Max. Voltage
600V AC/DC
Terminal Type
Crimp
Contact Type
Socket
Number of Contacts
6
Connector Terminates To
Wire & Cable
Hole Center to Center
4.2 mm
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.