Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 175218-2 175218-2

175218-2 (Discontinued)

  • Mfr # 175218-2
  • Zoro # G001042068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175218-2
Zoro #
G001042068
UPC #
-
Country of Origin
Japan

Dimensions

Length
0.7 in
Max. Single Wire Size
16 AWG
Max. Insulation Dia.
2.8 mm
Min. Single Wire Size
20 AWG
Contact Plating Thickness
0.38 µm

Details

Item
Contact
For Use With
Tab Contact
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Wire Type
Discrete; Stranded
Terminal Type
Crimp
Connection Material
Copper Alloy
Contact Type
Socket
Current Rating
15 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.