Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

175A HOUSING SUB-ASSY BLUE

  • Mfr # 1604037-5

  • Zoro # G700955232


product price: $11.29
/ea
Sold in multiples of 7 for $79.03

Key Features

Color
Blue
Height
25.4 mm
Number of Rows
1
Length
3.08 in
Width
2.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1604037-5
Zoro #
G700955232
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
25.4 mm
Length
3.08 in
Width
2.11 in
Min. Single Wire Size
4 AWG
Max. Single Wire Size
0 AWG
Max. Insulation Dia.
18 mm

Details

Item
Housing
Color
Blue
Number of Rows
1
Material
Polycarbonate
Application
Power
Standards
UL E28476; UL Recognized
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Contact Type
Plug
Hole Center to Center
19.06 mm
Terminal Type
Crimp
Wire Type
Discrete; Stranded
Number of Contacts
2
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.