This item is Discontinued.

Te Connectivity 175A HOUSING SUB-ASSY YELLOW 1604037-1

175A HOUSING SUB-ASSY YELLOW (Discontinued)

  • Mfr # 1604037-1
  • Zoro # G000955321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1604037-1
Zoro #
G000955321
UPC #
-
Country of Origin
China

Dimensions

Height
25.4 mm
Length
78.2 mm
Width
2.11 in
Max. Insulation Dia.
18 mm
Min. Single Wire Size
4 AWG
Max. Single Wire Size
0 AWG

Details

Item
Housing
Color
Yellow
Number of Rows
1
Material
Polycarbonate
Application
Power
Standards
UL E28476; UL Recognized
Hole Center to Center
19.06 mm
Max. Temp.
105°C
Terminal Type
Crimp
Wire Type
Discrete; Stranded
Max. Voltage
600V AC/DC
Number of Contacts
2
Connector Terminates To
Wire & Cable
Contact Type
Plug
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.