Zoro Homepage
This item is Discontinued.
Te Connectivity 17P HDR ASSY W/PIN GUIDE-KEY A 638134-5

17P HDR ASSY W/PIN GUIDE-KEY A (Discontinued)

  • Mfr # 638134-5
  • Zoro # G400939990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638134-5
Zoro #
G400939990
UPC #
-
Country of Origin
United States

Dimensions

Width
1.48 in
Length
31.65 mm

Details

Item
Hybrid Header
Color
Black
Application
Power, Signal
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
HB
Max. Temp.
100°C
Hole Center to Center
3 mm
Features
Hybrid Header
Terminal Type
Surface Mount
Number of Contacts
17
Number of Rows
2
Flammability Rating
UL 94 HB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.