17P MTA100 CONN ASSY F/T RED

  • Mfr # 4-640620-7

  • Zoro # G300928735


product price:  $1.55
/ea
Sold in multiples of 60 for $93.00

Key Features

Insulation Color
Red
Wire Range
0.3 to 0.4 mm²
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Overall Length
1.8 in
Max. Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-640620-7
Zoro #
G300928735
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.8 in

Details

Item
Connector
Insulation Color
Red
Wire Range
0.3 to 0.4 mm²
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Max. Voltage
250V AC
Wire Type
Stranded, Discrete Wire
Features
Strain Relief
Terminal Type
Feed Through Receptacle
Connection Material
Copper Alloy
Standards
UL, CSA Listed
Max. Temp.
221 Degrees F
Application
Signal, Wire and Cable
Insulation Dia
0.06 in
Contact Plating Material
Nickel
Terminal Orientation
90 °
Mounting Type
Cable Mount

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.