Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17P MTA156 CONN ASSY 18AWG LF

  • Mfr # 4-643817-7

  • Zoro # G100928577


product price: $1.45
/ea
Sold in multiples of 2500 for $3,625.00

Key Features

Insulation Color
Orange
Features
Strain Relief
Max. Voltage
600V AC
Wire Type
Discrete Wire, Stranded
Overall Length
71.32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-643817-7
Zoro #
G100928577
UPC #
-
Country of Origin
China

Dimensions

Overall Length
71.32 mm

Details

Item
Connector
Insulation Color
Orange
Features
Strain Relief
Max. Voltage
600V AC
Wire Type
Discrete Wire, Stranded
Connection Material
Copper Alloy
Wire Range
18 AWG
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Standards
UL, CSA Listed
Terminal Type
Closed End Receptacle
Max. Temp.
221 Degrees F
Application
Power, Wire and Cable, Power
Insulation Dia
0.095 in
Mounting Type
Cable Mount
Terminal Orientation
90 °
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.