Zoro Homepage
This item is Discontinued.
Te Connectivity 17P MTA156 CONN ASSY 20AWG YEL 4-640427-7

17P MTA156 CONN ASSY 20AWG YEL (Discontinued)

  • Mfr # 4-640427-7
  • Zoro # G100928027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-640427-7
Zoro #
G100928027
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.964 in

Details

Item
Connector
Insulation Color
Yellow
Terminal Type
Closed End Receptacle
Wire Range
0.5 to 0.6 mm²
Max. Temp.
221 Degrees F
Wire Type
Discrete Wire, Stranded
Connection Material
Copper Alloy
Standards
UL, CSA Listed
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Features
Strain Relief
Max. Voltage
600V AC
Application
Power, Wire and Cable
Terminal Orientation
90 °
Insulation Dia
0.095 in
Mounting Type
Cable Mount
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.