Zoro Homepage
This item is Discontinued.
Te Connectivity 17P MTA156 CONN ASSY 22AWG RED 1-643819-7

17P MTA156 CONN ASSY 22AWG RED (Discontinued)

  • Mfr # 1-643819-7
  • Zoro # G900928241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-643819-7
Zoro #
G900928241
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
67.36 mm

Details

Item
Connector
Insulation Color
White
Terminal Type
Closed End Receptacle
Connection Type
Locking Lance, Socket, IDC
Max. Temp.
105 Degrees C
Wire Range
22 AWG
Wire Type
Discrete Wire, Stranded
Features
Strain Relief
Standards
CSA, UL; UL
Max. Voltage
600V AC
Connection Material
Copper Alloy
Application
Wire/Cable, Power
Insulation Dia
0.095 in
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.