
17P MTA156 CONN ASSY 24AWG LF
Mfr # 4-643820-7
Zoro # G400928543
product price: $1.89
/eaSold in multiples of 45 for $85.05
Key Features
Insulation Color
White
Wire Type
Stranded, Discrete Wire
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Standards
UL, CSA Listed
Connection Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-643820-7
Zoro #
G400928543
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
67.36 mm
Details
Item
Connector Assembly
Insulation Color
White
Wire Type
Stranded, Discrete Wire
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Standards
UL, CSA Listed
Connection Material
Copper Alloy
Terminal Type
Socket
Max. Temp.
221 Degrees F
Max. Voltage
600V AC
Wire Range
24 AWG
Features
Strain Relief
Application
Power and Signal, Printed Circuit Board, Wire and Cable
Insulation Dia
0.095 in
Contact Plating Material
Nickel
Mounting Type
Cable Mount
Terminal Orientation
90 °
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.