Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17P MTA156 CONN ASSY 24AWG WHT

  • Mfr # 4-640434-7

  • Zoro # G400928321


product price: $1.79
/ea
Sold in multiples of 43 for $76.97

Key Features

Insulation Color
White
Connection Material
Copper Alloy
Standards
UL, CSA Listed
Features
Strain Relief
Wire Type
Discrete Wire, Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-640434-7
Zoro #
G400928321
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.808 in

Details

Item
Connector
Insulation Color
White
Connection Material
Copper Alloy
Standards
UL, CSA Listed
Features
Strain Relief
Wire Type
Discrete Wire, Stranded
Max. Temp.
221 Degrees F
Wire Range
0.2 mm²
Max. Voltage
600V AC
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Terminal Type
Closed End Receptacle
Application
Power, Wire and Cable
Insulation Dia
0.095 in
Mounting Type
Cable Mount
Contact Plating Material
Nickel
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.