Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, M5 Stud Size, 1.65 mm², 300 V, Nylon Insulated, Orange

  • Mfr # 152880

  • Zoro # G200975044


product price: $1.85
/ea
Sold in multiples of 80 for $148.00

Key Features

Insulation Color
Orange
Maximum Wire Size
1.65 mm²
Minimum Wire Size
0.8 mm²
Insulation Type
Nylon
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152880
Zoro #
G200975044
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
1.65 mm²
Minimum Wire Size
0.8 mm²
Stud Size
M5
Overall Length
0.851 in
Barrel Inside Dia.
0.118 in

Details

Item
Ring Terminal
Insulation Color
Orange
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Features
Wire Insulation Support
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Insulation Dia
0.055 to 0.11 in
Contact Plating Material
Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.