Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 18 AMPMODU 2MM  H  AU  LF 5176837-8

18 AMPMODU 2MM H AU LF (Discontinued)

  • Mfr # 5176837-8
  • Zoro # G501043749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5176837-8
Zoro #
G501043749
UPC #
-
Country of Origin
Singapore

Dimensions

Height
5.5 mm
Contact Plating Thickness
8 µin

Details

Item
PCB Mount Header
Max. Voltage
200V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Color
Black
Material
Thermoplastic
Contact Finish
Gold Plated
Current Rating
1 A
Number of Contacts
18
Type
Breakaway
Number of Rows
2
Connection Material
Copper Alloy
Contact Type
Pin
Terminal Type
Through Hole
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2 mm
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.