Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 18 AMPMODU MT ASSY DR .100CL 102398-7

18 AMPMODU MT ASSY DR .100CL (Discontinued)

  • Mfr # 102398-7
  • Zoro # G701041989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102398-7
Zoro #
G701041989
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
26 AWG
Height
6.1 mm
Length
22.86 mm
Max. Insulation Dia.
0.05 in
Max. Single Wire Size
22 AWG

Details

Item
Connector
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Features
Stamped
Material
PBT
Color
Black
Number of Contacts
18
Number of Rows
2
Terminal Finish
Tin-Lead
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Hole Center to Center
2.54 mm
Current Rating
3 A
Contact Type
Socket
Connector Type
Receptacle
Terminal Type
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.