Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 AMPMODU MT COVER DR .100CL

  • Mfr # 102536-7

  • Zoro # G700946414


product price: $0.99
/ea
Sold in multiples of 88 for $87.12

Key Features

Material
Thermoplastic
For Use With
Double Row Receptacle Assemblies
Color
Black
Accessory Type
Cover
Number of Positions
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102536-7
Zoro #
G700946414
UPC #
-
Country of Origin
Mexico

Details

Material
Thermoplastic
For Use With
Double Row Receptacle Assemblies
Color
Black
Accessory Type
Cover
Number of Positions
18
Centerline (Pitch)
.100 in
Cover Type
Shielded
UL Flammability Rating
UL 94V-0
Cover Side
Back
Flame Retardant
Yes
Body Material
Thermoplastic
Profile
Low
Row-to-Row Spacing
.100 in
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.