
18 AMPMODU MT COVER DR .100CL
Mfr # 102681-4
Zoro # G400945601
product price: $1.15
/eaSold in multiples of 59 for $67.85
Key Features
Material
Thermoplastic
For Use With
Double Row Receptacle Assemblies
Color
Black
Row-to-Row Spacing
.100 in
Profile
Low
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102681-4
Zoro #
G400945601
UPC #
-
Country of Origin
Mexico
Details
Material
Thermoplastic
For Use With
Double Row Receptacle Assemblies
Color
Black
Row-to-Row Spacing
.100 in
Profile
Low
Number of Positions
18
UL Flammability Rating
UL 94V-0
Flame Retardant
Yes
Cover Type
Latching
Accessory Type
Cover
Body Material
Thermoplastic
Number of Rows
2
Cover Side
Front
Centerline (Pitch)
.100 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.